Shop All Wire Terminals
3M
4 AWG Nylon Ring Terminal 3/8" Stud PK200
Mfr # MN4-38RK
Zoro # G5790863
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 4 AWG
- Insulation Type Nylon
- Stud Size 3/8 in
- Insulation Color Yellow
- Standards CSA Certified, UL Listed
Product Information
- Brand 3M
- MFR # MN4-38RK
- Zoro # G5790863
- UPC # 00054007082804
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 3/8 in |
Overall Length | 0.74 in |
Tongue Width - Wire Connector | 0.68 in |
Tongue Length | 0.27 in |
For Wire Sizes | 4 AWG to 4 AWG |
For Wire Size | 4 AWG |
Tongue Width | 0.68 in |
Maximum Wire Size | 4 AWG |
Minimum Wire Size | 4 AWG |
Barrel Length | 0.47 in |
Barrel Inside Diameter | 0.28 in |
Connection Width | 0.375 in |
Details
Description
Ring Terminal, Insulation Color Yellow, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 4 AWG, Maximum Wire Size 4 AWG, Termination Style Crimp, Tongue Width 0.68 in, Contact Finish Tin, Contact Material Copper, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.28 in, Barrel Length 0.47 in, Barrel Style Brazed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REIKU Corrugated Tubing, Nylon 6, 1-1/4 in, 25 ft (PAREB-36F-25)
- SCHNEIDER ELECTRIC Circuit Breaker, GB2 Series 2A, 1 Pole, 250/277V AC (GB2CD07)
- HELI-TUBE 3/4 In. OD X 25FT Purple Polyethylene Spiral Wrap (HT 3/4 C PU-25)
- LEVITON Locking Connector (7764C)
- 3M 22-18 AWG Nylon Block Fork Terminal #10 Stud PK100 (MNG18-10FBX)
- 3M Scotchlok 12-10 AWG Vinyl Locking Fork Terminal #10 Stud PK50 (MV10-10FLX)
- 3M 12-10 AWG Vinyl Block Fork Terminal #8 Stud PK25 (BFV10-8Q)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 12-10 AWG Vinyl Ring Terminal #8 Stud PK25 (RV10-8Q)
- 3M 6 AWG Nylon Ring Terminal 3/8" Stud PK200 (MN6-38RK)
- PANDUIT 16-14 AWG Nylon Ring Terminal 3/8" Stud PK50 (PN14-38R-L)
- 3M Wire Terminals