Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7000044930
- Zoro # G624480049
product price:Â
$
3.79
/ea
Sold in multiples of 200 for
$758.00
Key Features
Coating Coverage
Closed
Overall Width
1/2 in
Abrasive Type
Coated
Resistance Properties
Clog, Fray, Heat, Load, Tear, Water, Wear
Backing Weight
YF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7000044930
- Zoro #
- G624480049
- UPC #
- 00051144810642
- Country of Origin
- United States
- Item
- Sanding Belt
- Coating Coverage
- Closed
- Abrasive Type
- Coated
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- YF
- Backing Material
- Cloth
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Belt Joint Type
- Butt Joint
- Bond Type
- Resin
- Grit
- P120
- Color
- Brown, Orange
- Flexibility Type
- Single
- Abrasive Material
- Ceramic
- Series
- 777F
- Wire Color
- Brown, Orange
Dimensions
- Overall Width
- 1/2 in
- Overall Length
- 24 in
- Length
- 24 in
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit P120, Series 777F, Grade Not Applicable, Overall Length 24 in, Overall Width 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight YF, Flexibility Type Single, Belt Joint Type Butt Joint, Bond Type Resin, Color Brown, Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.