Shop 3M
See all product information
Create Account
Abrasive Belt
- Mfr # 7010361703
- Zoro # G124479987
product price:Â
$
5.49
/ea
Sold in multiples of 50 for
$274.50
Key Features
Overall Length
15 1/2 in
Abrasive Material
Aluminum Oxide
Bond Type
Resin
Abrasive Type
Coated
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 7010361703
- Zoro #
- G124479987
- UPC #
- 00051144268566
- Country of Origin
- United States
Dimensions
- Overall Length
- 15 1/2 in
- Overall Width
- 3 1/2 in
- Length
- 15 1/2 in
Details
- Item
- Sanding Belt
- Abrasive Material
- Aluminum Oxide
- Bond Type
- Resin
- Abrasive Type
- Coated
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Flexibility Type
- Single
- Coating Coverage
- Closed
- Grit
- 80
- Color
- Brown
- Series
- 341D
- Resistance Properties
- Clog, Fray, Heat, Load, Tear, Water, Wear
- Backing Weight
- X
- Backing Material
- Cloth
- Wire Color
- Brown
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series 341D, Grade Not Applicable, Overall Length 15 1/2 in, Overall Width 3 1/2 in, Resistance Properties Clog, Fray, Heat, Load, Tear, Water, Wear, Backing Material Cloth, Backing Weight X, Flexibility Type Single, Bond Type Resin, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.