Abrasive Belt
- Mfr # 7100263648
- Zoro # G624480483
product price:Â
$
7.45
/ea
Sold in multiples of 20 for
$149.00
Key Features
Abrasive Type
Non-Woven
Color
Green, Purple
Resistance Properties
Load, Oil, Stretch, Water, Wear
Overall Length
12 1/8 in
Primary Material Application
Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7100263648
- Zoro #
- G624480483
- UPC #
- 00638060893548
- Country of Origin
- United States
- Item
- Sanding Belt
- Abrasive Type
- Non-Woven
- Color
- Green, Purple
- Resistance Properties
- Load, Oil, Stretch, Water, Wear
- Primary Material Application
- Aluminum, Brass, Bronze, Cast Iron, Composite, Copper, Steel, Nickel, Paint, Plastic, Stainless Steel
- Abrasive Material
- Aluminum Oxide
- Backing Material
- Scrim
- Flexibility Type
- Semi-Flexible
- Grade
- Fine
- Belt Joint Type
- Butt Joint
- Series
- DF-BL
- Wire Color
- Green, Purple
Dimensions
- Overall Length
- 12 1/8 in
- Overall Width
- 1/2 in
- Length
- 12 1/8 in
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Non-Woven, Coating Coverage Not Applicable, Grit Not Applicable, Series DF-BL, Grade Fine, Overall Length 12 1/8 in, Overall Width 1/2 in, Resistance Properties Load, Oil, Stretch, Water, Wear, Backing Material Scrim, Backing Weight Not Applicable, Flexibility Type Semi-Flexible, Belt Joint Type Butt Joint, Color Green, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.