Shop All Foil Tape
3M
Aluminum Foil Tape, Silver, 8"x5 yd.
Mfr # 427
Zoro # G5296159
product price: $69.75
/ea
Sold in multiples of 5 for $348.75
$348.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duct Tape Width 8"
- Duct Tape Length 5 yd.
- Performance Temp. -65 Degrees to 300 Degrees F
- Tensile Strength 30 lb./in.
- Material Dead Soft Aluminum
Product Information
Dimensions
Duct Tape Width | 8" |
Duct Tape Length | 5 yd. |
Details
Description
Aluminum Foil Tape,Silver,8 In.x5 yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLUMB PAK Pipe Seal Tape Ptfe 1/2X60 (PP855-1)
- INTERTAPE 1.88" x 60 Yds Orange Jobsite General Purpose Duct Tape Colored (20COR2)
- 3M 62 mil Acrylic Foam Tape Grey, 2in x 18yd (RP+160GF)
- VIBRA-TITE Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100 (12199)
- 3M Foil Tape, 1-7/8 in. x 50 yd., Silver (3381)
- 3M Foil Tape, 2 In. x 5 Yd., Shiny Silver (433)
- 3M Self Wound Foil Tape, 3 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2-1/2 in. W x 50 yd., Clear (3340)
- 3M Self Wound Foil Tape, 1 in x 60 yd, Silver (34383)
- 3M Foil Tape, 2 In., Shiny Silver, PK250 (425)
- TAPECASE Foil Tape, 8 In. x 3 Yd., Stainless Steel (15D572)
- 3M Foil Tape