Shop All Threadlockers
Vibra-Tite
Threadlocker, VIBRA-TITE 121, Blue, Medium Strength, Liquid, 2 mL Tube, Fishbowl, Pack 100
Mfr # 12199
Zoro # G6279281
Free Shipping & Returns
$156.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Threadlocker Color Blue
- Threadlocker Container Tube
- Color Blue
- Threadlocker Strength Medium
- Physical Form Liquid
Product Information
- Brand Vibra-Tite
- MFR # 12199
- Zoro # G6279281
- UPC # 745619121998
- Country of Origin United States
- Category Threadlockers
Dimensions
Container Size | 0.06 fl oz |
Size | 2 mL |
For Fastener Dia. | 1/4 in to 3/4 in |
For Maximum Thread Diameter | 3/4 in |
Details
Description
Threadlocker, For Material Type Aluminum, Stainless Steel, Steel, Threadlocking Strength Medium, Color Blue, Series 121, Container Size 0.06 fl oz, Container Type Capsule, For Maximum Thread Diameter 3/4 in, Working Time 4 min, Breakaway Torque Not Applicable, Cure Type Anaerobic, Compatible Primer Series Vibra-Tite 611, Standards ASTM D-5363, MIL-S-46163-A, NSF, Compatible Primer (Grainger Part Number) 49CH64, Flash Point 203 Degrees F, Full Cure Time 1 day
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP SEAL 'N PEEL 10.1 Oz. Removable Weather Stripping Sealant (7079818351)
- DB ELECTRICAL Thread Sealant for Universal Products (80632)
- TITEBOND Rubber Repair Additive, Clear, 8 fl oz, Bottle (5492)
- CS HYDE Tape, UHMW, Acrylic Adhsv, 20 mil, 1"x18 yd. (19-20A-1-18)
- VIBRA-TITE Threadlocker, VIBRA-TITE 111, Purple, Low Strength, Liquid, 50 mL Bottle (11150)
- VIBRA-TITE Reusable Threadlocker, VIBRA-TITE VC-3, Red, High Strength, Liquid, 250 mL Can (21325)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 1L Bottle (12200)
- VIBRA-TITE Primerless Threadlocker, VIBRA-TITE 122, Blue, Medium Strength, Liquid, 2 mL Tube, Bowl, Pack 100 (12299)
- VIBRA-TITE Plastic Threadlocker, VIBRA-TITE 325, Blue, Liquid, 20 g Bottle (32520)
- VIBRA-TITE Threadlocker, VIBRA-TITE 137, Red, High Strength, Liquid, 50 mL Bottle (13750)
- VIBRA-TITE Threadlocker, VIBRA-TITE 131, Red, High Strength, Liquid, 1 L Bottle (13100)
- Vibra-Tite Threadlockers