Badge Monitor, PK50
Mfr # 3500+B
Zoro # G822919914
product price:Â $1,356.99
/pk 50, $27.14/ea
Free Shipping & Returns
Key Features
Overall Height
8 in
Shelf Life
2 yr
Standards
ANSI, OSHA
Gas Detected
Organic Vapors
Prepaid Analysis Included
Prepaid Analysis Not Included
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3500+B
Zoro #
G822919914
UPC #
0638060431467
Country of Origin
United States
Dimensions
Overall Height
8 in
Overall Width
3 in
Overall Depth
1 in
Details
Shelf Life
2 yr
Standards
ANSI, OSHA
Gas Detected
Organic Vapors
Prepaid Analysis Included
Prepaid Analysis Not Included
Operating Temperature - Maximum
122 Degrees F
Operating Temperature - Minimum
32 Degrees F
Sampling Method
Diffusion
Description
Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.