Badge Monitor, PK50

  • Mfr # 3551+B

  • Zoro # G122919843


product price:  $1,961.99
/pk 50, $39.24/ea
Free Shipping & Returns

Key Features

Gas Detected
Ethylene Oxide
Operating Temperature - Maximum
122 Degrees F
Standards
ANSI, OSHA
Operating Temperature - Minimum
32 Degrees F
Overall Depth
1 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3551+B
Zoro #
G122919843
UPC #
0638060432426
Country of Origin
United States

Dimensions

Overall Depth
1 in
Overall Height
8 in
Overall Width
3 in

Details

Gas Detected
Ethylene Oxide
Operating Temperature - Maximum
122 Degrees F
Standards
ANSI, OSHA
Operating Temperature - Minimum
32 Degrees F
Shelf Life
1 yr
Sampling Method
Diffusion
Prepaid Analysis Included
Prepaid Analysis Not Included

Description

Badge Monitor, Standards ANSI, OSHA, Prepaid Analysis Included Prepaid Analysis Not Included, Sampling Method Diffusion, Includes Not Applicable, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.