Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-19N GNS
- Zoro # G924151724
product price:Â
$
1,857.99
/ea
Free Shipping & Returns
Key Features
Wired Connection Type
2-Pin Proprietary Jack
Environmental Listening
Yes
Battery Life
50 hr
Headset Style
Over-the-Head
Battery Size
AAA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682FB-19N GNS
- Zoro #
- G924151724
- UPC #
- 0638060433843
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Wired Connection Type
- 2-Pin Proprietary Jack
- Environmental Listening
- Yes
- Battery Life
- 50 hr
- Headset Style
- Over-the-Head
- Compatible with Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
- Band Color
- Green
- Headset Type
- Foldable
- Noise Reduction Rating
- 23 dB
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Cup Color
- Green
- Battery Chemistry
- (2) AAA
- Noise-Canceling Microphone
- Yes
- Includes Microphone
- Yes
- Two-Way Radio Communication Type
- Listen, Talk
- Power Source
- Power Cable
- Intrinsically Safe
- No
- Microphone Type
- Noise-Cancelling
- Dielectric
- No
- Connection Type
- Wired
- Button Functions
- Push
- Compatible Series
- Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Falcon Series, Hytera, Kenwood NEXEDGE, L3Harris AN/PRC-163, Motorola APX, Motorola XPR, Thales AN/PRC-148, Band Color Green, Battery Chemistry (2) AAA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.