Communications Headset
- Mfr # MT20H682BB-09N GNS
- Zoro # G224152636
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Battery Size
AAA
Environmental Listening
Yes
Battery Life
50 hr
Microphone Type
Noise-Cancelling
Noise Reduction Rating
23 dB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MT20H682BB-09N GNS
- Zoro #
- G224152636
- UPC #
- 0638060433690
- Country of Origin
- United States
Dimensions
- Battery Size
- AAA
Details
- Item
- Communications Headset
- Environmental Listening
- Yes
- Battery Life
- 50 hr
- Microphone Type
- Noise-Cancelling
- Noise Reduction Rating
- 23 dB
- Headset Type
- Semi-Rigid
- Battery Chemistry
- (2) AAA
- Intrinsically Safe
- No
- Includes
- (2) AAA Alkaline Batteries, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Cup Color
- Green
- Dielectric
- No
- Includes Microphone
- Yes
- Two-Way Radio Communication Type
- Listen, Talk
- Band Color
- Green
- Noise-Canceling Microphone
- Yes
- Connection Type
- Wireless
- Wired Connection Type
- 2-Pin Proprietary Jack
- Headset Style
- Behind-the-Neck
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Green, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.