Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT20H682FB-09N SVS
- Zoro # G924159263
product price:Â
$
1,060.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Noise-Canceling Microphone
Yes
Band Color
Black
Cup Color
Green
Includes Microphone
Yes
Connection Type
Wireless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT20H682FB-09N SVS
- Zoro #
- G924159263
- UPC #
- 0638060433829
- Country of Origin
- United States
- Item
- Communications Headset
- Noise-Canceling Microphone
- Yes
- Band Color
- Black
- Cup Color
- Green
- Includes Microphone
- Yes
- Connection Type
- Wireless
- Two-Way Radio Communication Type
- Listen, Talk
- Dielectric
- No
- Intrinsically Safe
- No
- Headset Style
- Over-the-Head
- Wired Connection Type
- 2-Pin Proprietary Jack
- Includes
- (2) AAA Alkaline Batteries, (2) ARC Rail Adapters, (2) Foam Cushions, (2) Gel Cushions, Boom Microphone, Wind Protection Foam
- Noise Reduction Rating
- 23 dB
- Battery Life
- 50 hr
- Microphone Type
- Noise-Cancelling
- Battery Chemistry
- (2) AAA
- Headset Type
- Foldable
- Environmental Listening
- Yes
Dimensions
- Battery Size
- AAA
Description
Communications Headset, Headset Style Over-the-Head, Headset Type Foldable, Noise Reduction Rating 23 dB, Dielectric No, Intrinsically Safe No, Connection Type Wireless, Wired Connection Type 2-Pin Proprietary Jack, Cup Color Green, Two-Way Radio Communication Type Listen, Talk, Auxiliary Input 2-Pin Proprietary Jack, Compatible with Series Not Applicable, Band Color Black, Battery Chemistry (2) AAA, Battery Life 50 hr, Battery Size AAA, Environmental Listening Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.