Shop 3M
See all product information
Create Account
Communications Headset
- Mfr # MT74H52B-110
- Zoro # G424159145
product price:Â
$
296.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Includes Microphone
Yes
Intrinsically Safe
No
Compatible with Series
Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Headset Type
Semi-Rigid
Cup Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MT74H52B-110
- Zoro #
- G424159145
- UPC #
- 4054596695603
- Country of Origin
- Poland
- Item
- Communications Headset
- Includes Microphone
- Yes
- Intrinsically Safe
- No
- Compatible with Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- Headset Type
- Semi-Rigid
- Cup Color
- Yellow
- Dielectric
- No
- Power Source
- Power Cable
- Noise-Canceling Microphone
- Yes
- Noise-Canceling Headset
- Yes
- Noise Reduction Rating
- 24 dB
- Weight
- 275 g
- Microphone Type
- Dynamic
- Connection Type
- Wired
- Two-Way Radio Communication Type
- Listen, Talk
- Features
- Environmental Listening
- No
- Standards
- Explosive Atmosphere Approval
- Headset Style
- Behind-the-Neck
- Compatible Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Use With
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
- For Wire Feeder Series
- Hytera, Icom, Kenwood, Motorola, Tait & Sepura
Dimensions
- Fits Chest Size
Description
Communications Headset, Headset Style Behind-the-Neck, Headset Type Semi-Rigid, Noise Reduction Rating 24 dB, Dielectric No, Intrinsically Safe No, Connection Type Wired, Cup Color Yellow, Two-Way Radio Communication Type Listen, Talk, Compatible with Series Hytera, Icom, Kenwood, Motorola, Tait & Sepura, Standards Explosive Atmosphere Approval, Battery Life Not Applicable, Environmental Listening No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.