Zoro Homepage

6 ft. Length, Snap Hook, 1 Leg(s), 310 lbs. Weight Capacity

  • Mfr # 1231016

  • Zoro # G104953759


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Weight Capacity
310 lbs.
Color
Yellow
Harness End Connection
Snap Hook
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1231016
Zoro #
G104953759
UPC #
648250161685
Country of Origin
United States

Dimensions

Length
6 ft.

Details

Weight Capacity
310 lbs.
Color
Yellow
Harness End Connection
Snap Hook
Number of Legs
1
Anchorage End Connection
Snap Hook

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.