Equipment Cart, Black, Green
- Mfr # 8518270
- Zoro # G3298779
product price:Â
$
2,375.99
/ea
Key Features
Color
Black, Green
Material
Aluminum
Confined Space Item
Davit Systems
For Use With
Davit System
Standards
ANSI A10.32, OSHA 1910.66, OSHA 1926.502
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8518270
- Zoro #
- G3298779
- UPC #
- 840779006625
- Country of Origin
- United States
Dimensions
- Wheel Size
- 10 in
- Fits Chest Size
- 10 in Foam-Filled Tires, Integrated Handle
Details
- Item
- Confined Space Cart
- Color
- Black, Green
- Material
- Aluminum
- Confined Space Item
- Davit Systems
- For Use With
- Davit System
- Standards
- ANSI A10.32, OSHA 1910.66, OSHA 1926.502
- Features
- 10 in Foam-Filled Tires, Integrated Handle
- Wheel Type
- Solid
- Wheel Material
- Rubber
- Construction
- Aluminum
- Brand and Series
- 3M DBI-SALA Advanced
- Confined Space Component
- Equipment Cart
- Series
- Advanced
- Shell Material
- Aluminum
- Wire Color
- Black, Green
- Compatible Product Type
- Davit System
Description
Confined Space Cart, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Wheel Size 10 in, Color Black, Green, Construction Aluminum, Features 10 in Foam-Filled Tires, Integrated Handle, Load Capacity Not Applicable, Number of Cabinets Not Applicable, Wheel Material Rubber, Wheel Type Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.