3M Dbi-Sala

Fall Protection Harness, L, Polyester


product price: $598.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Includes Padding Yes
  • Padding Location Back, Leg
  • Chest Strap Buckles Quick-Connect
  • Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
  • Harness Application Positioning
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1113052
  • Zoro # G503953145
  • UPC #
    648250163399
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Gray - L

Details

Includes Padding Yes
Padding Location Back, Leg
Chest Strap Buckles Quick-Connect
Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
Harness Application Positioning
Series ExoFit(TM) X300
Harness Sizing L
Webbing Material Polyester
Harness Color Gray
Webbing Coating Polyester
D-Ring Locations Back, Hips
Standards ANSI Z359.11, OSHA 1910.140, OSHA 1926.502
RFID Equipped Yes
Hardware Material Aluminum, Steel
With Belt No
Torso Adjustment Revolver
Harness D-Ring Material Aluminum
Weight Capacity 420 lb
Leg Strap Buckles Quick-Connect
Harness Style Vest
Item Fall Protection Harness
OSHA Standards Met OSHA 1910.140, OSHA 1926.502
ANSI Standards Met ANSI Z359.11

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, ANSI Standards Met ANSI Z359.11, OSHA Standards Met OSHA 1910.140, OSHA 1926.502

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.