3M Dbi-Sala
Fall Protection Harness, L, Polyester
Mfr # 1113212
Zoro # G903953066
Free Shipping & Returns
$641.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color and Size Gray - L
- Harness Style Vest
- Features Anti-Sliding Dorsal D-Ring Pad, Auto-Resetting Lanyard Keeper, Integrated Easy-Link SRL Adapter, Low-Profile Suspension Trauma Strap Design, Revolving Torso Adapter
- Chest Strap Buckles Quick-Connect
- Weight Capacity 420 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030)
- ZEPPELINPRODUCTS ZeppelinProducts UTX-IWD4-BRW Texas Secretary Debossed Leather Wallet (UTX-IWD4-BRW)
- HONEYWELL NORTH Honeywell Eye And Face Wash 16 Oz. Two Bottle Station (32-000465-0000)
- MAGID ROC GP500 NitriX Grip Palm Coated Gloves, 12PK (GP500-8)
- 3M DBI-SALA Full Body Harness, M, Nomex(R)/Kevlar(R) (1113316)
- 3M DBI-SALA Fall Protection Harness, L, Polyester (1113052)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1110625)
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103512)
- 3M DBI-SALA Full Body Harness, S, Repel(TM) Polyester (1101251)
- 3M DBI-SALA Fall Protection Harness, XL, Polyester (1403096)
- MSA SAFETY Full Body Harness, M, Nylon (10197215)
- 3M Dbi-Sala Fall Protection