3M Dbi-Sala

Retrieval Full Body Harness, L, Polyester


product price: $496.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Hardware Material Steel
  • Stretchable No
  • Leg Strap Buckles Quick-Connect
  • Side D-Rings Yes
  • Subpelvic Strap Yes
See all product information

Product Information

  • Brand 3M Dbi-Sala
  • MFR # 1109229
  • Zoro # G4750286
  • UPC #
    00648250163504
  • Country of Origin United States
  • Category Harnesses

Dimensions

Color and Size Blue - L

Details

Hardware Material Steel
Stretchable No
Leg Strap Buckles Quick-Connect
Side D-Rings Yes
Subpelvic Strap Yes
Harness Application Positioning
Item Full Body Harness
Chest Strap Buckles Quick-Connect
Shoulder Strap Buckles Quick Connect
Harness Sizing L
Weight Capacity 420 lb
Webbing Material Polyester
Back D-Ring Yes
Standards ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
Includes Belt Loops
Series ExoFit(TM)
Tensile Strength 6000 lb.
Front D-Ring No
Harness D-Ring Material Steel
Features back and leg comfort padding Parachute torso adjusters Protected labels, Built-in shoulder, equipped with Connected Safety IDBack D-ring Side D-rings Shoulder D-rings Quick connect chest and leg straps Soft, lightweight webbing Loops for body belt Anti-tear ballistic nylon Built-in reflective piping
Harness Color Blue
With Belt No
RFID Equipped Yes
D-Ring Locations Back, Hips, Shoulders
Webbing Coating Uncoated
Torso Adjustment Mating
Includes Padding Yes
Padding Location Back, Leg, Shoulder
Harness Style Vest
ANSI Standards Met ANSI Z359.1, ANSI Z359.3, ANSI Z359.4
OSHA Standards Met OSHA 1910.66, OSHA 1926.502
Industry Construction, General Industry, Transportation, Utilities

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, Shoulders, RFID Equipped Yes, Industry Construction, General Industry, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.