Sayfline(TM) Horizontal Lifeline System, 90 ft. Length, 310 lb. Weight Capacity
Mfr # 7602090
Zoro # G1229326
product price: $1,928.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
For Use With
Anchorage Device
Installation
Temporary/Portable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7602090
Zoro #
G1229326
UPC #
840779005413
Country of Origin
China
Dimensions
Length
90 ft.
Lifeline Diameter
0.38 in
Details
Item
Horizontal Lifeline System
Weight Capacity
310 lb.
Standards
OSHA 1910.140, OSHA 1926.502
Series
Sayfline(TM)
For Use With
Anchorage Device
Installation
Temporary/Portable
Includes
Cable Lifeline Assembly with Wedge Grip Termination, Shock Absorber, Tensioner
Hardware Material
Steel
Features
Single-Span
Lifeline Material
Galvanized Cable
Horizontal Lifeline Component
Horizontal Lifeline System
Lifeline Installation
Reusable
Lifeline Attachment Points
Dual Snap Hook
Required Accessories
Anchor Points
Add-On Style
Single Span
Workers per System
2
Maximum Add-On Units
3
Compatible Attachment Points
Anchorage Connectors
Retractable
No
Includes Mounting Hardware
No
Includes Tie-Off Adapters
No
Description
Horizontal Lifeline System, Lifeline Installation Reusable, Horizontal Lifeline Component Horizontal Lifeline System, Standards OSHA 1910.140, OSHA 1926.502, For Minimum Flange Width Not Applicable, For Maximum Inside Loop Width Not Applicable, Weight Capacity 310 lb, For Minimum Inside Loop Width Not Applicable, Workers per System 2, Compatible Attachment Points Anchorage Connectors, Lifeline Length 90 ft, Lifeline Material Steel, Hardware Material Steel, For Use With Anchorage Device
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.