3M Dbi-Sala

Web Tie-Off Adaptor, Yellow, 3 ft. (0.9m)


original price: $85.11
4% off
new price: $81.59
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Anchor Material Polyester
  • Tensile Strength 5,000 lb
  • Weight Capacity 310 lb
  • Length 36 in
  • Attachment Point Dual D-Ring
See all product information

Product Information

Dimensions

Length 36 in
Width 3 in
Webbing Width 1 3/4 in
Overall Length 3 ft
Ring Diameter 3 in

Details

Item Cross Arm Strap
Anchor Material Polyester
Tensile Strength 5,000 lb
Weight Capacity 310 lb
Attachment Point Dual D-Ring
Standards ANSI Z359.18, OSHA 1910.140, OSHA 1926.502
Material Polyester Webbing
Installation Temporary
D-Ring Material Steel
Anchorage End Connection Loop
Anchor Installation Reusable
Workers per System 1
Wear Pad Yes
Pass-Through End D-Ring
Brand and Series 3M DBI-SALA
OSHA Standards Met OSHA 1910.140, OSHA 1926.502
ANSI Standards Met ANSI Z359.18

Description

Cross Arm Strap, Includes Not Applicable, D-Ring Material Steel, Overall Length 3 ft, Pass-Through End D-Ring, Pole Hook Type Not Applicable, Tie-Off Connector Not Applicable, Attachment Point Dual D-Ring, Wear Pad Yes, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.18, OSHA Standards Met OSHA 1910.140, OSHA 1926.502, Anchorage End Connection Loop, Mounting Type Tie-Off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.