Shop All Hook & Loop Sanding Discs
3M
Disc, Sanding, NoHole, 5 in, SF, P400G, PK500
Mfr # 7100142948
Zoro # G7461912
product price: $321.99
/pk 500, $0.64/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 3"
- Vacuum Hole Design Multi-Hole
- Grade Super Fine
- Abrasive Material Aluminum Oxide
- Grit P400
Product Information
- Brand 3M
- MFR # 7100142948
- Zoro # G7461912
- UPC # 00051111557198
- Country of Origin United States
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 3" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Film, Backing Weight 3 mil, Coating Coverage Open, Grade Super Fine, Grit P400, Overall Diameter 5 in, Series 360L, Number of Vacuum Holes Non-Vacuum, Color Purple, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Hook-and-Loop Sanding Disc, 400 Grit, PK50 (77696007784)
- PFERD 1-1/2" Crimped Wire Wheel Brush - .006 SS Wire, 1/4" Shank (82905)
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x5, AO, 46G, Sft, Prpl (66253262563)
- 3M Disc Pad Ribbed Face Plate, 13,300 rpm (28443)
- 3M Hook-and-Loop Disc BU Pad, 4-1/2D (9145)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247529)
- 3M Mandrels and Spindles, 3 in. (934)
- 3M Hook-and-Loop Film Disc, Blue, PK50 (7000028186)
- 3M HOOK-IT 3" 500G DISC (50pk) (3M30272)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247524)
- 3M Film Disc, Gold, 320 Grit, 3 in. Dia, PK50 (7010299035)
- 3M Hook & Loop Sanding Discs