3M

Displacement Connector, 18-14 AWG, PK5000


product price: $1,675.99
/pk 5000, $0.34/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Blue
  • Max. Voltage 600 V
  • Application Moisture Resistant
  • Number of Ports 2
  • Wire Range (Tap) 18 to 14 AWG
See all product information

Product Information

  • Brand 3M
  • MFR # 804-BULK
  • Zoro # G5717311
  • UPC #
    00054007061359
  • Country of Origin United States
  • Category Wire Connectors

Dimensions

Max. Insulation Dia. 0.145 in
Maximum Insulation Diameter 0.145 in
For Run Wire Size 16 AWG, 18 AWG
Minimum Tap Wire Size 18 AWG
Maximum Tap Wire Size 14 AWG
Minimum Run Wire Size 18 AWG
Maximum Run Wire Size 16 AWG
For Tap Wire Size 14 AWG, 16 AWG, 18 AWG

Details

Color Blue
Max. Voltage 600 V
Application Moisture Resistant
Number of Ports 2
Wire Range (Tap) 18 to 14 AWG
Max. Temp. 167 Degrees F
Flame Retardant Yes
Wire Type Electrical
Fill Material Gel
Insulation Material Polypropylene
Crimping Tool 2JLF8
Standards UL Listed
Connector Type Single U-Element
Wire Range (Run) 18 to 16 AWG
Item Insulation Displacement Connector
Resistance Properties Moisture Resistant
Compatible Installation Tool Model Number E-9BM
RoHS Compliant Yes
Maximum Voltage 600 V
Maximum Operating Temperature 167 Degrees F
Special Features Self Stripping
Minimum Operating Temperature 167 Degrees F

Description

Insulation Displacement Connector, Color Blue, Connector Type Single U-Element, Insulation Material Polypropylene, Maximum Insulation Diameter 0.145 in, Maximum Operating Temperature 167 Degrees F, Minimum Run Wire Size 18 AWG, Maximum Run Wire Size 16 AWG, Minimum Tap Wire Size 18 AWG, Maximum Tap Wire Size 14 AWG, Maximum Voltage 600 V, Number of Ports 2, Fill Material Gel, RoHS Compliant Yes, Standards UL Listed, Application Moisture Resistant, Compatible Grainger Part Number 2JLF8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.