Power First
Closed-End Crimp Conn, Nylon, 221F, PK100
Mfr # 4FRH1
Zoro # G2102825
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Max. Voltage 300 V
- Min. Wire Combination (2) 22 AWG
- Max. Wire Combination (1)18 AWG with (3) 22 AWG
- Length 0.59 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRYANT Wi-Fi Enabled Smart Wall Switch, Alexa, Apple, and Google, Sngl Pole, 3- & 4-Way, 120/277 VAC, White (IDEV0008HW)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC37B0250B)
- TELEMECANIQUE SENSORS Inductive sensor XS8 40x40x15-PBT-Sn (XS8C1A1PBL2)
- TRUMETER 3602 999999 FT 2:3 TC (3602-047TC)
- POWER FIRST Displacement Connector, 22-16 AWG, PK100 (22EW60)
- POWER FIRST Wire Connector, Orange, PK100 (5UYJ4)
- POWER FIRST Wire Connector, Gray, PK100 (5UYJ2)
- POWER FIRST Wire Connector, Blue, PK100 (5UYJ3)
- POWER FIRST Wire Connector, Yellow, PK100 (5UYJ5)
- POWER FIRST Closed-End Crimp Conn, 221F, 0.700", PK50 (4FRJ3)
- GRIP-RITE Tie Wire Reel (TWREAR)
- Power First Wire Connectors