Shop 3M
See all product information
Create Account
Earmuff
Mfr # H7A
Zoro # G924218397
product price:Â
$
33.85
/ea
Key Features
Cup Color
Black
Series
Optime
Cup Material
ABS
Cushion Material
Foam
Dielectric
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H7A
- Zoro #
- G924218397
- UPC #
- 0093045080717
- Country of Origin
- United States
Details
- Item
- Earmuff
- Cup Color
- Black
- Series
- Optime
- Cup Material
- ABS
- Cushion Material
- Foam
- Dielectric
- No
- Features
- Earcup pivot points tilt for comfort that adjusts to individual wearers
- Weight
- 232 g
- Includes
- Features an ear cup button for listening mode
- Noise Reduction Rating
- 25 dB
- Band Material
- Stainless Steel
- Band Color
- Black
Description
Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 25 dB, Dielectric No, Cushion Material Foam, Includes Features an ear cup button for listening mode, Cup Color Black, Series Optime, Earmuff Type Rigid, Band Color Black, Band Material Stainless Steel, Cup Material ABS, Features Earcup pivot points tilt for comfort that adjusts to individual wearers, Weight 232 g
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.