Shop 3M
See all product information
Create Account
Earmuff
Mfr # H9A
Zoro # G124218517
product price:Â
$
27.25
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Features
Earcup pivot points tilt for comfort that adjusts to individual wearers
Weight
300 g
Band Material
Stainless Steel
Band Color
Black
Cup Material
ABS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H9A
- Zoro #
- G124218517
- UPC #
- 0093045080915
- Country of Origin
- United States
Details
- Item
- Earmuff
- Features
- Earcup pivot points tilt for comfort that adjusts to individual wearers
- Weight
- 300 g
- Band Material
- Stainless Steel
- Band Color
- Black
- Cup Material
- ABS
- Dielectric
- No
- Cup Color
- Black, Yellow
- Series
- Optime
- Noise Reduction Rating
- 24 dB
- Cushion Material
- Foam
- Includes
- Color-coding for compliance sighting
Description
Earmuff, Earmuff Style Over-the-Head, Noise Reduction Rating 24 dB, Dielectric No, Cushion Material Foam, Compatible Manufacturer Model Number Not Applicable, For Use With Not Applicable, Includes Color-coding for compliance sighting, Cup Color Black, Yellow, Series Optime, Earmuff Type Rigid, Replacement Pad Grainger Part Number 21DE24, Band Color Black, Band Material Stainless Steel, Cup Material ABS, Features Earcup pivot points tilt for comfort that adjusts to individual wearers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.