Shop All Electrical Tapes
3M
Embossed Foil Tape, 1/2 In, 5 mil, PK5
Mfr # 1267
Zoro # G2451550
product price: $5.75
/pk 5, $1.15/ea
Sold in multiples of 53 for $304.75
$304.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1/2 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum
- Tape Tensile Strength 20 lb/in
Product Information
- Brand 3M
- MFR # 1267
- Zoro # G2451550
- UPC # 888519090282
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1/2 in |
Tape Core Diameter | 1/2 in |
Diameter | 1/2" |
Duct Tape Width | 1/2" |
Imperial Tape Shape Diameter | 1/2 in |
Metric Tape Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Details
Description
Conductive Electrical Tape, Tape Backing Material Aluminum, 1/2 in, Tape Color Silver, Tape Sub-Type Ultra-Conductive Embossed Foil, Tape Adhesive Material Acrylic, 5 mil, 3M(TM), 1267, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Discs, Tape Adhesive Format Single-Sided, Imperial Tape Shape Diameter 1/2 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYTOX Pipe Thread Sealant 8 fl oz, Tube, White, Grease (TS4)
- GE Insulation Spray Foam Sealant, 12 oz, Aerosol Can, Pale Yellow, 2 Component (2744169)
- LOCTITE White/Yellow Nordbak® Brushable Ceramic Epoxy, 6 lb. Kit (PC 7227)
- TAPECASE VF32B Double Coated Vinyl Foam Tape 1" x 5yd, Black (VF32B)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Rubber Electrical Tape, 130C, Scotch, 2 in W x 30 ft L, 30 mil thick, Black, 1 Pack (130C)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Orange (165OR4A)
- 3M Mastic Tape, 125 mil, 3-3/4" x 6-1/2", PK40 (2229-P-3-3/4X6-1/2IN)
- 3M Electrical Tape, Scotch Vinyl Electrical Color Coding Tape 35, Blue (54007-10836)
- 3M Elec Tape, 60 ft Lx3/4 in W, 6 mil, Gray (165GY4A)
- 3M Shielding Foil Tape, 1 In. x 6 Yd., Copper (1194)
- 3M Electrical Tapes