Shop 3M
See all product information
Fall Protection Harness
Mfr # 1600160M
Zoro # G624146549
product price:Â $278.99
/ea
Free Shipping & Returns
Key Features
Safety Features
Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Leg Strap Buckles
Tongue
Harness Application
General Use
Dielectric Anchorage End Connection
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1600160M
Zoro #
G624146549
UPC #
0648250271599
Country of Origin
Mexico
Details
Item
Fall Protection Harness
Safety Features
Trauma Strap
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Leg Strap Buckles
Tongue
Harness Application
General Use
Dielectric Anchorage End Connection
No
Padding Location
Waist
ANSI Standards Met
ANSI Z359.11-2021
Features
Chest Strap Buckles
Mating
Industry
Construction, General Industry, General Manufacturing
Weight Capacity
420 lb
Harness Sizing
2XL
Series
X50
Gender
Unisex
Harness Color
Yellow/Green
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Yellow/Green, Harness D-Ring Material Steel, Harness Sizing 2XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Waist, Torso Adjustment Revolver, Weight Capacity 420 lb, Harness Application General Use, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, General Manufacturing
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.