Shop 3M
See all product information
Create Account
Felt Pads
- Mfr # SP845-NA
- Zoro # G623649461
product price:Â
$
10.35
/ea
Sold in multiples of 24 for
$248.40
Key Features
Product Type
Furniture Pads
Attachment Method
Self-Adhesive
Structural Material
Polyester
Shape
Circle
Color
Beige
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP845-NA
- Zoro #
- G623649461
- UPC #
- 0051141412306
- Country of Origin
- China
Dimensions
- Overall Height
- 1/8 in
- Overall Diameter
- 2 in
Details
- Item
- Furniture Pads
- Product Type
- Furniture Pads
- Attachment Method
- Self-Adhesive
- Structural Material
- Polyester
- Shape
- Circle
- Color
- Beige
- For Floor Surface
- Hard Floors, Vinyl
- Leg Angle
- Straight
- Pad Material
- Felt
- Wire Color
- Beige
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.