Gripping Pads
- Mfr # SP941-NA
- Zoro # G823649643
product price:Â
$
6.39
/ea
Sold in multiples of 24 for
$153.36
Key Features
Leg Angle
Straight
Attachment Method
Self-Adhesive
Pad Material
Rubber
Shape
Circle
Overall Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP941-NA
- Zoro #
- G823649643
- UPC #
- 0051141598116
- Country of Origin
- China
Dimensions
- Overall Height
- 1/8 in
- Overall Diameter
- 1 1/2 in
Details
- Item
- Furniture Pads
- Leg Angle
- Straight
- Attachment Method
- Self-Adhesive
- Pad Material
- Rubber
- Shape
- Circle
- Product Type
- Furniture Pads
- Structural Material
- Rubber
- Color
- Brown
- For Floor Surface
- Hard Floors, Vinyl
- Wire Color
- Brown
Description
Gripping Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.