Felt Pads
- Mfr # SP855-NA
- Zoro # G023524108
product price:Â
$
7.79
/ea
Sold in multiples of 2 for
$15.58
Key Features
Overall Diameter
3/8 in, 3/4 in, 1 in, 1 1/2 in
Attachment Method
Self-Adhesive
Structural Material
Polyester
Pad Material
Felt
For Floor Surface
Hard Floors, Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP855-NA
- Zoro #
- G023524108
- UPC #
- 0076308149062
- Country of Origin
- China
Dimensions
- Overall Diameter
- 3/8 in, 3/4 in, 1 in, 1 1/2 in
- Overall Height
- 1/8 in
Details
- Attachment Method
- Self-Adhesive
- Item
- Furniture Pads
- Structural Material
- Polyester
- Pad Material
- Felt
- For Floor Surface
- Hard Floors, Vinyl
- Shape
- Circle
- Leg Angle
- Straight
- Color
- Beige
- Product Type
- Furniture Pads
- Wire Color
- Beige
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.