Shop 3M
See all product information
Create Account
Felt Pads
- Mfr # SP847-NA
- Zoro # G223649540
product price:Â
$
10.35
/ea
Sold in multiples of 24 for
$248.40
Key Features
Product Type
Furniture Pads
Attachment Method
Self-Adhesive
Color
Brown
Structural Material
Polyester
Leg Angle
Straight
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SP847-NA
- Zoro #
- G223649540
- UPC #
- 0051141412320
- Country of Origin
- China
Dimensions
- Overall Diameter
- 2 in
- Overall Height
- 1/8 in
Details
- Item
- Furniture Pads
- Product Type
- Furniture Pads
- Attachment Method
- Self-Adhesive
- Color
- Brown
- Structural Material
- Polyester
- Leg Angle
- Straight
- For Floor Surface
- Hard Floors, Vinyl
- Shape
- Circle
- Pad Material
- Felt
- Wire Color
- Brown
Description
Felt Pads
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.