Shop 3M

Filler

  • Mfr # FD-QT-ES

  • Zoro # G224218769


product price:  $24.39
/ea

Key Features

Series
Bondo
Working Time
4 min
VOC Content Weight Percentage
16.72 to 20%
Compatible Surface Material
Aluminum, Concrete, Masonry, Metal
Features
Auto Dyers to Get the Job Done Faster and Easier, High Bond Formula, High-Adhesion Filler, Smooth and Tack-Free
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD-QT-ES
Zoro #
G224218769
UPC #
0051131315815
Country of Origin
United States

Dimensions

Container Size
25 fl oz

Details

Series
Bondo
Working Time
4 min
VOC Content Weight Percentage
16.72 to 20%
Compatible Surface Material
Aluminum, Concrete, Masonry, Metal
Features
Auto Dyers to Get the Job Done Faster and Easier, High Bond Formula, High-Adhesion Filler, Smooth and Tack-Free
Color
Gray
Flash Point
89 Degrees F
Item
Body Filler
Standards
VOC Compliant
Container Type
Can
Product Type
Body Filler
Base Type
Polyester
Number of Components
One-Part System

Description

Body Filler, Product Type Body Filler, Base Type Polyester, Color Gray, Compatible Surface Material Aluminum, Concrete, Masonry, Metal, Working Time 4 min, Full Cure Time 15 min, Container Size 25 fl oz, Container Type Can, Includes Not Applicable, Number of Components One-Part System, Standards VOC Compliant, Series Bondo, Features Auto Dyers to Get the Job Done Faster and Easier, High Bond Formula, High-Adhesion Filler, Smooth and Tack-Free, Flash Point 89 Degrees F

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.