Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 75gpd, 21/2inDia
- Mfr # CFS M 28
- Zoro # G016459639
product price:Â
$
257.99
/ea
Sold in multiples of 4 for
$1,031.96
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
75 gpd
Series
5598728
Reduces
Boilerless Steamer, Combi Ovens, Flash Steamer
Diameter
2 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CFS M 28
- Zoro #
- G016459639
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Diameter
- 2 1/2 in
- Overall Height
- 13 1/8 in
- Fits Chest Size
- Combi-Ovens, Flash Steamers, Provides Consistent Quality Water, Reverse Osmosis Replacement Membrane for TDS Reduction in Boilerless Steamers, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 75 gpd
- Series
- 5598728
- Reduces
- Boilerless Steamer, Combi Ovens, Flash Steamer
- Features
- Combi-Ovens, Flash Steamers, Provides Consistent Quality Water, Reverse Osmosis Replacement Membrane for TDS Reduction in Boilerless Steamers, Sanitary Quick Change (SQC) Encapsulated Cartridge Design Allows for Fast and Easy Cartridge Change-Outs without the Need for a Filter Wrench
- Accessory Type
- Quick-Connect Water Filter
- Minimum Temperature
- 40 Degrees F
- Item
- Quick-Connect Water Filter
- Minimum Pressure
- 25 psi
- Maximum Temperature
- 100 Degrees F
- Service Life - Months
- 6 mo
- Compatible Product Type
- Reverse Osmosis for Boilerless Steamers, Combi Ovens and Flash Steamers
- Service Life
- 75 gal
- Maximum Pressure
- 125 psi
- Standards
- FDA CFR-21
- Micron Rating
- Not Rated
- Compatible Mfr. Model Number
- FSTM075, SGLP-075 RO
- Filter Media
- Reverse Osmosis Separation
Description
Quick-Connect Water Filter, Reduces Boilerless Steamer, Combi Ovens, Flash Steamer, Micron Rating Not Rated, Flow Rate 75 gpd, Diameter 2 1/2 in, Overall Height 13 1/8 in, Service Life 75 gal, Filter Media Reverse Osmosis Separation, Maximum Temperature 100 Degrees F, Application Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines, Standards FDA CFR-21, Series 5598728
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.