Shop 3M FILTRATION
See all product information
Create Account
Quick-ConnectFilter, 3.5gpm, 51/8inDia
- Mfr # HF65-CLXS
- Zoro # G514760640
product price:Â
$
210.99
/ea
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
3.5 gpm
For Use With
Water Filter
Service Life
35,000 gal
Diameter
5 1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF65-CLXS
- Zoro #
- G514760640
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Diameter
- 5 1/8 in
- Overall Height
- 5 in
- Fits Chest Size
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 3.5 gpm
- For Use With
- Water Filter
- Service Life
- 35,000 gal
- Features
- Standards
- FDA CFR-21, NSF, WQA
- Maximum Pressure
- 125 psi
- Item
- Quick-Connect Water Filter
- Series
- 5637227
- Minimum Pressure
- 25 psi
- Reduces
- Chloramine, Chlorine Taste, Objectionable Odors, Particulates
- Filter Media
- Activated Carbon, Polyphosphate
- Minimum Temperature
- 40 Degrees F
- Micron Rating
- 5 micron
- Maximum Temperature
- 100 Degrees F
- Service Life - Months
- 6 mo
- Compatible Product Type
- Coffee and Tea Makers, Cold Beverages, Combi Ovens, Drinking Water Systems, Ice Makers, Steamers
- Compatible Mfr. Model Number
- High Flow Heads and Manifolds
- Compatible Filter Head Manufacturer Part Number
- 6214415
- Accessory Type
- Quick-Connect Water Filter
Description
Quick-Connect Water Filter, Compatible Product Type Water Filter, Reduces Chloramine, Chlorine Taste, Objectionable Odors, Particulates, Micron Rating 5 micron, Flow Rate 3.5 gpm, Diameter 5 1/8 in, Overall Height 5 in, Service Life 35,000 gal, Filter Media Activated Carbon, Polyphosphate, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.