Water Filter Cartridge, 25 micron
- Mfr # D-CCSF-3
- Zoro # G416459550
product price:Â
$
66.49
/ea
Sold in multiples of 25 for
$1,662.25
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Filter Design
String Wound
Product Type
Filter Cartridge
Reduces
Particulates
Cartridge Media
Stainless Steel, Cotton
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-CCSF-3
- Zoro #
- G416459550
- UPC #
- 04548623124353
- Country of Origin
- Japan
Dimensions
- Overall Length
- 29 1/4 in
- Outside Diameter
- 2 3/8 in
- Overall Height
- 29 1/4 in
- Inside Diameter
- 1 1/16 in
- Wire Rope Length
- 29 1/4 in
- Length
- 29 1/4 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Filter Design
- String Wound
- Item
- Water Filter Cartridge
- Product Type
- Filter Cartridge
- Reduces
- Particulates
- Cartridge Media
- Stainless Steel, Cotton
- Shell Material
- Cotton
- Series
- Micro-Klean D Series
- Micron Rating
- 25 micron
- Filter Media
- Stainless Steel, Cotton
- Filter Type
- Utilizing Blanketed
- Standards
- FDA CFR 21
- Maximum Temperature
- 250 Degrees F
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
- Accessory Type
- Water Filter Cartridge
- Maximum Pressure
- 80 psid
- Compatible Product Type
- Food and Beverages, Electronics, Polar Liquid, Alcohol, Waste Water, Water
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 25 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 29 1/4 in, Service Life Not Applicable, Filter Media Stainless Steel, Cotton, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Stainless Steel, Cotton, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.