Water Filter Cartridge, 1 micron
- Mfr # D-PPPY
- Zoro # G116459638
product price:Â
$
21.89
/ea
Sold in multiples of 50 for
$1,094.50
Key Features
Application
Particle Reduction in Distilled Spirits Filtration
Shell Material
Cotton
Standards
FDA CFR 21
Filter Type
Utilizing Blanketed
Series
Micro-Klean D Series
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D-PPPY
- Zoro #
- G116459638
- UPC #
- 00638060361634
- Country of Origin
- Japan
Dimensions
- Overall Height
- 9 7/8 in
- Outside Diameter
- 2 3/8 in
- Inside Diameter
- 1 1/16 in
Details
- Application
- Particle Reduction in Distilled Spirits Filtration
- Shell Material
- Cotton
- Item
- Water Filter Cartridge
- Standards
- FDA CFR 21
- Filter Type
- Utilizing Blanketed
- Series
- Micro-Klean D Series
- Filter Design
- String Wound
- Micron Rating
- 1 micron
- Product Type
- Filter Cartridge
- Filter Media
- Polypropylene
- Reduces
- Particulates
- Cartridge Media
- Polypropylene
- Accessory Type
- Water Filter Cartridge
- Maximum Pressure
- 80 psid
- Compatible Product Type
- Acids, Alkalis, Chemicals in Aqueous Solutions, Food and Beverages, Electronics, Waste Water, Oxidizing Agents, Water
- Maximum Temperature
- 140 Degrees F
- Compatible Filter Housing Manufacturer Part Number
- 12DC, 22DC, 4DC, 5DC
- Compatible Mfr. Model Number
- 12DC, 22DC, 4DC, 5DC
Description
Water Filter Cartridge, Reduces Particulates, Micron Rating 1 micron, Flow Rate Not Applicable, Inside Diameter 1 1/16 in, Outside Diameter 2 3/8 in, Overall Height 9 7/8 in, Service Life Not Applicable, Filter Media Polypropylene, Application Particle Reduction in Distilled Spirits Filtration, Cartridge Media Polypropylene, Compatible Mfr. Model Number 12DC, 22DC, 4DC, 5DC, Connection Size Not Applicable, Filter Design String Wound, Filter Type Utilizing Blanketed, Maximum Pressure 80 psid
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.