Quick-ConnectFilter, 5gpm, 51/8inDia
- Mfr # HF90-CLX-RO
- Zoro # G314760628
product price:Â
$
329.99
/ea
Free Shipping & Returns
Key Features
Application
Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
Flow Rate
5 gpm
For Use With
Water Filter
Service Life
54,000 gal
Maximum Temperature
100 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HF90-CLX-RO
- Zoro #
- G314760628
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 5 in
- Diameter
- 5 1/8 in
- Fits Chest Size
Details
- Application
- Cold Beverage Dispensers, Commercial Filtration, Commercial Water, Drinking Water, Food Service Coffee Makers, Food Service Steamers, Food Services, Hospitality, Ice Machines
- Flow Rate
- 5 gpm
- For Use With
- Water Filter
- Service Life
- 54,000 gal
- Maximum Temperature
- 100 Degrees F
- Minimum Temperature
- 40 Degrees F
- Micron Rating
- 0.2 micron
- Item
- Quick-Connect Water Filter
- Series
- 5637308
- Minimum Pressure
- 25 psi
- Maximum Pressure
- 125 psi
- Standards
- FDA CFR-21, NSF, WQA
- Reduces
- Bacteria, Chloramine, Chlorine Taste, Cyst, Objectionable Odors, Particulates
- Features
- Filter Media
- Activated Carbon, Pleated Membrane, Prefilter Wrap
- Compatible Filter Head Manufacturer Part Number
- 6214415
- Service Life - Months
- 6 mo
- Compatible Mfr. Model Number
- ScaleGard HP - 110V
- Accessory Type
- Quick-Connect Water Filter
- Compatible Product Type
- Reverse Osmosis for Coffee, Espresso, Combi Oven, Steamer Applications
Description
Quick-Connect Water Filter, Compatible Product Type Water Filter, Reduces Bacteria, Chloramine, Chlorine Taste, Cyst, Objectionable Odors, Particulates, Micron Rating 0.2 micron, Flow Rate 5 gpm, Diameter 5 1/8 in, Overall Height 5 in, Service Life 54,000 gal, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap, Maximum Temperature 100 Degrees F
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.