WaterFilterSystem, 0.2micron, 161/4inH

  • Mfr # DWS160-L
  • Zoro # G416048976
product price: 
$
374.99
/ea
Free Shipping & Returns

Key Features

Application
Commercial Water, Drinking Places, Food Services, Hospitality
Flow Rate
2.5 gpm
For Use With
Single High Flow Carbonator Dispenser
Series
DWS160
Diameter
4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DWS160-L
Zoro #
G416048976
UPC #
-
Country of Origin
United States

Dimensions

Diameter
4 in
Overall Height
16 1/4 in
Width
4 in
Connection Size
3/8 in
Fits Chest Size
Provides Consistent High Quality Water, Reduces Particulate, Chlorine Taste and Odor, Cyst, and Bacteria from Incoming Water, Valve-In-Head Design

Details

Application
Commercial Water, Drinking Places, Food Services, Hospitality
Flow Rate
2.5 gpm
For Use With
Single High Flow Carbonator Dispenser
Series
DWS160
Filter Media
Activated Carbon, Pleated Membrane, Prefilter Wrap
Shell Material
Carbon
Reduces
Bacteria, Benzene, Chlorine Taste, Cyst, Lead, Objectionable Odors, P-Dichlorobenzene, Particulates
Features
Provides Consistent High Quality Water, Reduces Particulate, Chlorine Taste and Odor, Cyst, and Bacteria from Incoming Water, Valve-In-Head Design
Micron Rating
0.2 micron
Accessory Type
High-Flow Filtration System
Includes Valve
Valve Included
Compatible Mfr. Model Number
160-L
Item
Water Filter System
Service Life - Months
6 mo
Connection Type
NPT
Compatible Filter Manufacturer Part Number
160-L
Maximum Pressure
125 psi
Service Life
6,000 gal
Number of Cartridges Required
1
Minimum Pressure
25 psi
Number of Filters Included
1
Minimum Temperature
40 Degrees F
Maximum Temperature
100 Degrees F
Housing Material
Carbon Fiber
Standards
FDA CFR21, NSF, WQA

Description

Water Filter System, Reduces Bacteria, Benzene, Chlorine Taste, Cyst, Lead, Objectionable Odors, P-Dichlorobenzene, Particulates, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 16 1/4 in, Width 4 in, Service Life 6,000 gal, Includes Valve Valve Included, Flow Rate 2.5 gpm, Application Commercial Water, Drinking Places, Food Services, Hospitality, Compatible Mfr. Model Number 160-L, Connection Type NPT, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap

Restrictions

Ratings & reviews