Shop 3M FILTRATION

WaterFiltrationSystem, 0.2micron, 157/8inH

  • Mfr # HF160-CLXS
  • Zoro # G314923191

product price: 
$
298.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.7 gpm
Minimum Pressure
25 psi
Micron Rating
0.2 micron
Filter Media
Activated Carbon, Pleated Membrane, Prefilter Wrap
Includes Valve
Valve Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF160-CLXS
Zoro #
G314923191
UPC #
00068060553584
Country of Origin
United States

Dimensions

Width
4 1/2 in
Connection Size
1/2 in
Overall Height
15 7/8 in
Depth
5 in

Details

Item
Water Filtration System
Flow Rate
1.7 gpm
Minimum Pressure
25 psi
Micron Rating
0.2 micron
Filter Media
Activated Carbon, Pleated Membrane, Prefilter Wrap
Includes Valve
Valve Included
Connection Type
NPT
Maximum Temperature
100 Degrees F
Service Life
6,300 gal
Application
Food Services, Industrial, Marine, Residential, Science Labs
Maximum Pressure
125 psi
Color
Gray, White
Reduces
Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates
Minimum Temperature
40 Degrees F
Standards
FDA CFR21, NSF 42, NSF 53
Number of Filters Included
1
Number of Cartridges Required
1
Compatible Mfr. Model Number
HF60-CLX
Service Life - Months
6 mo
Compatible Filter Manufacturer Part Number
HF60-CLX
Accessory Type
High-Flow Filtration System
Wire Color
Gray, White

Description

Water Filtration System, Reduces Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 15 7/8 in, Width 4 1/2 in, Service Life 6,300 gal, Includes Valve Valve Included, Flow Rate 1.7 gpm, Application Food Services, Industrial, Marine, Residential, Science Labs, Color Gray, White, Compatible Mfr. Model Number HF60-CLX, Connection Type NPT, Depth 5 in, Filter Media Activated Carbon, Pleated Membrane, Prefilter Wrap

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.