Shop 3M FILTRATION
See all product information
Create Account
WaterFiltrationSystem, 0.2micron, 171/2inH
- Mfr # ICE120-SI
- Zoro # G416520885
product price:Â
$
295.99
/ea
Sold in multiples of 6 for
$1,775.94
Free Shipping & Returns
Key Features
Flow Rate
1.7 gpm
Includes
Replacement Cartridge
Standards
FDA CFR21, NSF, WQA
Service Life
14,000 gal
Filter Media
Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ICE120-SI
- Zoro #
- G416520885
- UPC #
- 00638060358207
- Country of Origin
- United States
Dimensions
- Width
- 4 in
- Overall Height
- 17 1/2 in
- Connection Size
- 3/8 in
Details
- Flow Rate
- 1.7 gpm
- Includes
- Replacement Cartridge
- Standards
- FDA CFR21, NSF, WQA
- Service Life
- 14,000 gal
- Filter Media
- Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
- Micron Rating
- 0.2 micron
- Reduces
- Bacteria, Chlorine Taste, Cyst, Objectionable Odors
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Includes Valve
- Valve Included
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Item
- Water Filtration System
- Service Life - Months
- 6 mo
- Compatible Mfr. Model Number
- HF20-SI
- Connection Type
- NPT
- Accessory Type
- High-Flow Filtration System
- Minimum Temperature
- 40 Degrees F
- Compatible Filter Manufacturer Part Number
- HF20-SI
- Minimum Pressure
- 25 psi
- Number of Cartridges Required
- 1
- Number of Filters Included
- 1
Description
Water Filtration System, Reduces Bacteria, Chlorine Taste, Cyst, Objectionable Odors, Micron Rating 0.2 micron, Connection Size 3/8 in, Overall Height 17 1/2 in, Width 4 in, Service Life 14,000 gal, Includes Valve Valve Included, Flow Rate 1.7 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number HF20-SI, Connection Type NPT
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.