WaterFiltrationSystem, 0.2micron, 157/8inH

  • Mfr # HF160-CLXS
  • Zoro # G914923300
product price: 
$
313.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.7 gpm
Minimum Pressure
25 psi
Includes Valve
Valve Included
Connection Type
NPT
Application
Food Services, Industrial, Marine, Residential, Science Labs
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HF160-CLXS
Zoro #
G914923300
UPC #
00068060553591
Country of Origin
United States

Dimensions

Depth
5 in
Connection Size
1/2 in
Width
4 1/2 in
Overall Height
15 7/8 in

Details

Item
Water Filtration System
Flow Rate
1.7 gpm
Minimum Pressure
25 psi
Includes Valve
Valve Included
Connection Type
NPT
Application
Food Services, Industrial, Marine, Residential, Science Labs
Reduces
Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Scale Inhibition
Filter Media
Activated Carbon, Pleated Membrane, Polyphosphate, Prefilter Wrap
Maximum Temperature
100 Degrees F
Micron Rating
0.2 micron
Service Life
35,000 gal
Maximum Pressure
125 psi
Minimum Temperature
40 Degrees F
Color
Gray, White
Number of Filters Included
1
Number of Cartridges Required
1
Standards
FDA CFR21, NSF 42, NSF 53
Accessory Type
High-Flow Filtration System
Service Life - Months
6 mo
Compatible Mfr. Model Number
HF60-CLXS
Compatible Filter Manufacturer Part Number
HF60-CLXS
Wire Color
Gray, White

Description

Water Filtration System, Reduces Bacteria, Chloramine, Chlorine Odor, Chlorine Taste, Cyst, Particulates, Scale Inhibition, Micron Rating 0.2 micron, Connection Size 1/2 in, Overall Height 15 7/8 in, Width 4 1/2 in, Service Life 35,000 gal, Includes Valve Valve Included, Flow Rate 1.7 gpm, Application Food Services, Industrial, Marine, Residential, Science Labs, Color Gray, White, Compatible Mfr. Model Number HF60-CLXS, Connection Type NPT, Depth 5 in

Restrictions

Ratings & reviews