Shop 3M FILTRATION
See all product information
Create Account
WaterFiltrationSystem, 1micron, 161/4inH
- Mfr # SGP165BN-T
- Zoro # G016055282
product price:Â
$
354.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1 gpm
Depth
5 1/8 in
Connection Gender
Female
Includes Valve
Valve Included
Application
Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SGP165BN-T
- Zoro #
- G016055282
- UPC #
- -
- Country of Origin
- Poland
Dimensions
- Depth
- 5 1/8 in
- Connection Size
- 3/8 in
- Overall Height
- 16 1/4 in
- Width
- 4 1/2 in
Details
- Flow Rate
- 1 gpm
- Connection Gender
- Female
- Includes Valve
- Valve Included
- Application
- Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality
- Micron Rating
- 1 micron
- Connection Type
- NPT
- Reduces
- Calcium, Chlorine Taste, Magnesium, Objectionable Odors, Scale
- Service Life
- 599 gal
- Standards
- FDA CFR21, NSF, WQA
- Number of Cartridges Required
- 1
- Item
- Water Filtration System
- Service Life - Months
- 6 mo
- Compatible Mfr. Model Number
- P165BN
- Minimum Pressure
- 25 psi
- Compatible Filter Manufacturer Part Number
- P165BN
- Maximum Temperature
- 100 Degrees F
- Maximum Pressure
- 125 psi
- Minimum Temperature
- 40 Degrees F
- Number of Filters Included
- 1
- Filter Media
- Carbon Block, Ion Exchange Resin
Description
Water Filtration System, Reduces Calcium, Chlorine Taste, Magnesium, Objectionable Odors, Scale, Micron Rating 1 micron, Connection Size 3/8 in, Overall Height 16 1/4 in, Width 4 1/2 in, Service Life 599 gal, Includes Valve Valve Included, Flow Rate 1 gpm, Application Beverage Appliance Filtration, Commercial Water, Drinking Places, Food Services, Healthcare, Hospitality, Compatible Mfr. Model Number P165BN, Connection Gender Female, Connection Type NPT, Depth 5 1/8 in
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.