Firestop Sealants, Putties, Foams and Mo

  • Mfr # 18811
  • Zoro # G023944715
product price: 
$
24.45
/ea

Key Features

Maximum Service Temperature
180 Degrees F
Container Type
Cartridge
Formulation
Acrylic
Color
Red
Smoke Developed Index
0
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
18811
Zoro #
G023944715
UPC #
00051115188114
Country of Origin
Cameroon

Dimensions

Container Size
28 fl oz

Details

Maximum Service Temperature
180 Degrees F
Container Type
Cartridge
Formulation
Acrylic
Color
Red
Smoke Developed Index
0
STC Rating
56
Minimum Application Temperature
40 Degrees F
Watertight
No
Application Method
Gun
Fire Rating
3 hr
Drying Time
30 to 60 min
Elastomeric
Yes
Shelf Life
18 mo
Market
Commercial
Item
Firestop Sealant
Non-Sagging
Yes
Minimum Service Temperature
-20 Degrees F
Maximum Application Temperature
122 Degrees F
Standards
cUL Listed, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified
Flame Spread Index
0
For Environment
Construction
Firestop Type
Sealant/Caulk
Intumescent
No
Self-Leveling
No
Series
FD 150+
For Location
Construction Joints, Through Penetrations
Wire Color
Red

Description

Firestop Sealant, Application Method Gun, Color Red, Container Size 28 fl oz, Container Type Cartridge, Drying Time 30 to 60 min, Fire Rating 3 hr, Firestop Type Sealant/Caulk, Flame Spread Index 0, Formulation Acrylic, Maximum Service Temperature 180 Degrees F, Shelf Life 18 mo, Smoke Developed Index 0, Standards cUL Listed, IBC, IFC, IMC, IPC, IRC, NEC (NFPA 70), NFPA 101, NFPA 5000, UL Classified, STC Rating 56, Watertight No, Elastomeric Yes

Ratings & reviews