Shop All Electrical Tapes
3M
Foil Tape, 1-1/2 In x 1-1/2 In, Silver, PK5
Mfr # 1170
Zoro # G1884657
product price: $10.39
/pk 5, $2.08/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 1 1/2 in
- Tape Length 1 1/2 in
- Performance Temp. -40 Degrees to 130 Degrees C
- Material Aluminum Foil
Product Information
- Brand 3M
- MFR # 1170
- Zoro # G1884657
- UPC # 888519089620
- Country of Origin Taiwan, Province of China
- Category Electrical Tapes
Dimensions
Tape Width | 1 1/2 in |
Tape Length | 1 1/2 in |
Width | 1-1/2" |
Length | 1-1/2" |
Duct Tape Width | 1-1/2" |
Duct Tape Length | 1-1/2" |
Imperial Tape Length | 1 1/2 in |
Metric Tape Width | 38.1 mm |
Metric Tape Length | 38.1 mm |
Imperial Tape Width | 1 1/2 in |
Details
Description
Accessories used with 3M Dynatel Locators.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4926 VHB Tape 0.5" circle, Gray, 15 mil, 250PK (4926)
- SHEETROCK Jnt Cmpnd Easysand5 18Lb (384150)
- SHURTAPE Shurtape General Purpose, Medium-High Adhesion Masking Tape, Natural, 18mm x 55m - Case of 48 (206932)
- SCOTCH Printable Flatback Paper Tape, White (2561)
- 3M Electrical Tape, 20 mil, 4" x 100 ft., PK4 (51-PRINTED-4X100FT)
- 3M Scotch 88 Super Vinyl Electrical Tape, 0.75" x 66 ft., Black (80610833867)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, Red, PK100 (35-RED-1/2X20FT)
- 3M 30 mil, 3/4" x 30 ft. Black Splicing Tape (23-3/4X30FT)
- 3M 3/4"x52' Super 33+ Vinyl Electrical Tape (33SUPER52FT)
- 3M Scotch Electrical Tape 35 (10810-Ba-10), Red, 3/4"X66Ftx0.007" (54007-10810)
- 3M DBI-SALA Quick Wrap Tape, 1" W, 1-3/32" L, PK10 (1500175)
- 3M Electrical Tapes