3M
Foil Tape, 2 In. x 2 In., Silver, PK100
Mfr # 1120
Zoro # G5620657
product price: $39.79
/pk 100, $0.40/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Silver
- Tape Width 2 in
- Tape Length 2 in
- Performance Temp. Thermal Resistance Less than 300 Degrees F
- Material Soft Foam
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTAPE Painters Tape, 18mm W x 55m L, Blue (CP 027)
- TAPECASE Fiberglass Tape, 12 In x 36 yd, 7 mil, Tan (15D318)
- J-B WELD Accelerator, Orange, 1.75 oz, Bottle (8265-S)
- ZORO SELECT Female Luer Lock to Female Luer Lock, 316 stainless steel Silver (G526)
- 3M Foil Tape, 1/4 In. x 6 Yd., Copper (1181)
- 3M Glass Cloth Electrical Tape, 69, Scotch, 3/4 in W x 66 ft L, 7 mil thick, White, 1 Pack (69-3/4"X66')
- 3M Electrical Tape, 30 mil, 3/4" x 15 ft., PK24 (2242-3/4X15FT)
- 3M Shielding Foil Tape, 2 In. x 6 Yd., Copper (1181)
- 3M Insulating Electrical Tape, 600 V, Black (33+-3/4X36YD-1)
- 3M Vinyl Tape 471, White, 2"x36 yd, PK24 (471)
- 3M Utility Tape, 6 mil, 2" x 150 ft., Gray (2000)
- 3M Electrical Tapes