3M

Foil Tape, 3/4 In. x 3 In., Copper, PK5


product price: $6.89
/pk 5, $1.38/ea
Sold in multiples of 2 for $13.78

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 3/4 in
  • Tape Length 3 in
  • Performance Temp. Up To 130 Degrees F
  • Material Copper
See all product information

Product Information

  • Brand 3M
  • MFR # 1125
  • Zoro # G2451779
  • UPC #
    888519089576
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 3/4 in
Tape Length 3 in
Width 3/4"
Length 3"
Duct Tape Length 3"
Duct Tape Width 3/4"
Imperial Tape Length 3 in
Metric Tape Length 76.2 mm
Metric Tape Width 19.1 mm
Imperial Tape Width 3/4 in

Details

Tape Color Copper
Performance Temp. Up To 130 Degrees F
Material Copper
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 265 Degrees F
Minimum Tape Performance Temperature -40 Degrees F
Thickness 3.50 mil
Item Conductive Electrical Tape
Tape Shape Strip
Shape Rectangle
Adhesion Strength 40 oz./in.
Standards RoHS 2011/65/EU, UL Listed
Series 1125
Min. Tape Performance Temp. -40 Degrees F
Adhesive Acrylic
Tape Thickness 3.5 mil
Tensile Strength 25 lb./in.
Tape Backing Material Copper
Tape Adhesive Acrylic
Max. Tape Performance Temp. 265 Degrees F
Duct Tape Adhesive Acrylic
Duct Tape Thickness 3.5 mil
Number of Adhesive Sides 1
Liner Included Yes
Voltage Rating 600 V
Shielding Effectiveness Fair (50 to 70dB)
Tape Properties EMI Shielding, Flame-Retardant
Product Form Strips
Specifications Met EU, RoHS, UL Listed
Adhesion to Steel 40 oz/in
Tape Resistance Properties Thermal-Resistant
Tape Brand 3M(TM)
Tape Sub-Type General Purpose Foil
Tape Adhesive Format Single-Sided
Tape Backing Construction Foil
Breaking Strength 25 lb/in
Tape Type Foil
Elongation 5 %

Description

Conductive Electrical Tape, Tape Backing Material Copper, 3/4 in, 3 in, Tape Color Copper, Tape Sub-Type General Purpose Foil, Tape Adhesive Material Acrylic, 3.5 mil, 3M(TM), 1125, Minimum Tape Performance Temperature -40 Degrees F, Maximum Tape Performance Temperature 265 Degrees F, Voltage Rating 600 V, Shielding Effectiveness Fair (50 to 70dB), Liner Included Yes, Product Form Strips, Tape Adhesive Format Single-Sided, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.