3M

Foil Tape, 3/4 In. x 36 Yd., Copper, PK12


product price: $625.99
/pk 12, $52.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tape Color Copper
  • Tape Width 3/4 in
  • Tape Length 36 yd
  • Performance Temp. Up to 149 Degrees F
  • Material Copper Foil
See all product information

Product Information

  • Brand 3M
  • MFR # 1194, 3/4 x 36 yd
  • Zoro # G5671836
  • UPC #
    00051138500986
  • Country of Origin Taiwan, Province of China
  • Category Electrical Tapes

Dimensions

Tape Width 3/4 in
Tape Length 36 yd
Width 3/4"
Length 36 yd.
Tape Core Diameter 3 in
Duct Tape Width 3/4"
Duct Tape Length 18 yd.
Metric Tape Length 33 m
Metric Tape Width 19.1 mm
Imperial Tape Width 3/4 in
Imperial Tape Length 108 ft

Details

Tape Color Copper
Performance Temp. Up to 149 Degrees F
Material Copper Foil
Tape Tensile Strength 25 lb/in
Tape Adhesive Strength 40 oz/in
Color Copper
Tape Adhesive Material Acrylic
Maximum Tape Performance Temperature 150 Degrees F
Minimum Tape Performance Temperature Not Rated
Thickness 2.60 mil
Standards RoHS 2011/65/EU, UL Listed
Tape Thickness 2.6 mil
Tape Adhesive Acrylic
Adhesion Strength 40 oz./in.
Tensile Strength 25 lb./in.
Series 1194
Item Conductive Electrical Tape
Tape Backing Material Copper
Adhesive Acrylic
Shape Continuous Roll
Max. Tape Performance Temp. 150 Degrees F
Tape Shape Continuous Roll
Duct Tape Adhesive Acrylic
Duct Tape Thickness 2.6 mil
Number of Adhesive Sides 1
Tape Backing Construction Foil
Tape Properties EMI Shielding, Flame-Retardant
Tape Sub-Type General Purpose Foil
Tape Brand 3M(TM)
Adhesion to Steel 40 oz/in
Product Form Continuous Roll
Breaking Strength 25 lb/in
Liner Included Yes
Tape Adhesive Format Single-Sided
Tape Type Foil
Voltage Rating 600 V
Specifications Met EU, RoHS, UL Listed
Shielding Effectiveness Fair (50 to 70dB)
Tape Resistance Properties Heat-Resistant, Oil-Resistant, Oxidation-Resistant, Solvent-Resistant
Adhesive Properties Non-Conductive

Description

3M Copper Foil EMI Shielding Tape 1194 is a 2.6 mil thick acrylic adhesive shielding tape. This flame retardant tape is suitable for applications that require grounding, EMI shielding and economical, electrical bonding. It comes on a removable liner for easy die cutting and handling. The tape is rated for 600V dry applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.