Holt Melt Glue Sticks, Pellets and Chips

  • Mfr # 25579
  • Zoro # G223944669
product price: 
$
356.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Series
3762LM
Diameter
7/16 in
Standards
OSHA 29 CFR 1910.1200
Working Time
35 sec
For Marine Applications
Not Specified Marine Grade
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
25579
Zoro #
G223944669
UPC #
00051115255793
Country of Origin
United States
Item
Holt Melt Adhesive
Series
3762LM
Standards
OSHA 29 CFR 1910.1200
Working Time
35 sec
For Marine Applications
Not Specified Marine Grade
Shear Strength
390 psi
Chemical Base
EVA
Flash Point
560 Degrees F
Features
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces
Resistance Properties
Heat-Resistant
Product Format
Smooth Sticks
Maximum Viscosity
4,000 cps
High Tack
Yes
Maximum Performance Temperature
130 Degrees F
FDA Compliance
21 CFR 175.105
Pressure Sensitive
No
Materials Bonded
Chipboard, Fiberboard, Foam, Particle Board, Wood
Color
Amber
Solvent-Free Formula
Solvent-Free
For Gap Fill
Not For Gap Fill
Product Type
Hot Melt Adhesive
Primary Application
General Purpose Bonding & Repair, Packaging & Carton Sealing, Assembly & Component Bonding
Flammability
Nonflammable
Melting Temperature - Maximum
270 Degrees F
Melting Temperature - Minimum
250 Degrees F
Wire Color
Amber

Dimensions

Diameter
7/16 in
Length
12 in
Fits Chest Size
Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces

Description

Holt Melt Adhesive, Color Amber, Diameter 7/16 in, Length 12 in, Product Format Smooth Sticks, Series 3762LM, Working Time 35 sec, Maximum Viscosity 4,000 cps, FDA Compliance 21 CFR 175.105, Features Aggressive Hot Tack Rapidly Achieves Handling Strength Short Open Time Allows for Fast Assembly Lines Securely Bonds Difficult to Seal Substrates Such as Lightly Waxed Surfaces, High Tack Yes, Low Odor Yes, Materials Bonded Chipboard, Fiberboard, Foam, Particle Board, Wood, Pressure Sensitive No

Ratings & reviews