Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 95782
- Zoro # G723938595
product price:Â
$
942.99
/ea
Free Shipping & Returns
Key Features
Tape Resistance Properties
Puncture-Resistant, Tear-Resistant
Environment
Indoor/Outdoor
Liner Material
Polycoated Kraft Paper
Tape Color
White
Liner Included
Liner Included
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 95782
- Zoro #
- G723938595
- UPC #
- 00051128957820
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Tape Resistance Properties
- Puncture-Resistant, Tear-Resistant
- Environment
- Indoor/Outdoor
- Liner Material
- Polycoated Kraft Paper
- Tape Color
- White
- Liner Included
- Liner Included
- Tape Elongation
- 80 %
- Minimum Tape Performance Temperature
- -94 Degrees F
- Standards
- UL 723
- Product Form
- Continuous Roll
- Tape Adhesive Material
- Acrylic
- Tape Tensile Strength
- 108 lb/in
- Maximum Tape Performance Temperature
- 248 Degrees F
- Tape Backing Material
- Aluminum Foil
- Features
- Seaming, Joining, Duct Repair
- Series
- 1577CW-WM
Dimensions
- Imperial Tape Length
- 50 yd
- Imperial Tape Width
- 23 in
- Tape Thickness
- 9 mil
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 50 yd, Imperial Tape Width 23 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -94 Degrees F, Product Form Continuous Roll, Series 1577CW-WM, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Liner Material Polycoated Kraft Paper, Standards UL 723, Tape Color White, Tape Resistance Properties Puncture-Resistant, Tear-Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.