Shop 3M
See all product information
Create Account
Insulation Jacketing Tape
- Mfr # 40143
- Zoro # G323938063
product price:Â
$
1,229.99
/ea
Free Shipping & Returns
Key Features
Tape Adhesive Material
Acrylic
Imperial Tape Width
30 in
Tape Color
White
Product Form
Continuous Roll
Imperial Tape Length
25 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 40143
- Zoro #
- G323938063
- UPC #
- 00638060401439
- Country of Origin
- United States
- Item
- Insulation Jacketing Tape
- Tape Adhesive Material
- Acrylic
- Tape Color
- White
- Product Form
- Continuous Roll
- Tape Tensile Strength
- 184 lb/in
- Maximum Tape Performance Temperature
- 248 Degrees F
- Tape Elongation
- 64 %
- Liner Included
- Liner Included
- Tape Resistance Properties
- Chemical-Resistant
- Standards
- ASTM E84
- Environment
- Indoor/Outdoor
- Minimum Tape Performance Temperature
- -40 Degrees F
- Tape Backing Material
- Aluminum Foil
- Series
- 1579GCW-WM
- Features
- Seaming, Joining, Duct Repair
- Moisture Resistance
- Moisture-Resistant
Dimensions
- Imperial Tape Width
- 30 in
- Imperial Tape Length
- 25 yd
- Tape Thickness
- 15 mil
Description
Insulation Jacketing Tape, Environment Indoor/Outdoor, Imperial Tape Length 25 yd, Imperial Tape Width 30 in, Maximum Tape Performance Temperature 248 Degrees F, Minimum Tape Performance Temperature -40 Degrees F, Product Form Continuous Roll, Series 1579GCW-WM, Tape Adhesive Material Acrylic, Tape Backing Material Aluminum Foil, Liner Included Liner Included, Standards ASTM E84, Tape Color White, Tape Resistance Properties Chemical-Resistant, Tape Thickness 15 mil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.