Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Piggyback Disconect, Blue, PK1000

  • Mfr # MNG14-250DMFK-A

  • Zoro # G4330426


product price: $811.99
/pk 1000, $0.81/ea
Free Shipping & Returns

Key Features

Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MNG14-250DMFK-A
Zoro #
G4330426
UPC #
00051138980672
Country of Origin
Taiwan, Province of China

Dimensions

Tab Size
0.032 in x 0.250 in
Overall Length
0.91 in
Barrel Inside Dia.
0.09 in
Tab Thickness
0.032 in
Maximum Wire Size
14 AWG
Tab Width
0.25 in
Barrel Inside Diameter
0.09 in
Minimum Wire Size
16 AWG
Maximum Insulation Outer Diameter
0.15 in
Mates with Female Width
0.25 in
Mates with Male Tab Width (W')
0.25 in
Maximum Insulation Outside Diameter
0.145 in

Details

Item
Piggyback Disconnect
Insulation
Partial
Insulation Color
Blue
Wire Range
16 to 14 AWG
Insulation Type
Nylon
Connection Type
Crimp
Seam
Brazed
Max. Temp.
221 Degrees F
Max. Voltage
600 V
Connection Material
Tin-Plated Brass
Standards
CSA Certified, RoHS Compliant, UL Listed
Contact Material
Brass
Maximum Voltage
820 V
Disconnect Style
Piggyback
Special Features
Connects a Male or Female Counterpart, The Tongue Portion with Fingers Grip a Male Quick-Slide and a Tongue Extension Grips a Female Quick-Slide
Insulation Material
Nylon
Contact Finish
Tin
Barrel Style
Insulation Grip
Terminal Type
Socket/Tab
Maximum Operating Temperature
221 Degrees F
Seam Style
Butted
Insulation Coverage
Partial Coverage
RoHS Compliant
Yes
Termination Style
Crimp
Minimum Operating Temperature
-40 Degrees F
Terminal Style
Piggy-back
Fastener Orientation
Male-Female
Disconnect Type
Male
Maximum Operating Temperature (Celsius)
105°C

Description

Wire Disconnect, Contact Finish Tin, Contact Material Brass, Disconnect Style Piggyback Quick Disconnect, Insulation Color Blue, Insulation Coverage Partial Coverage, Insulation Material Nylon, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 300 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Socket/Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Barrel Inside Diameter 0.09 in, Barrel Style Insulation Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.